Skip Content
FILTERCOALESCING close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FILTERCOALESCING

WILKERSON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WKRM18-04BL00
  • Mfr. Model # M18-04BL00
  • UNSPSC # 40161504
  • CATALOGUE PAGE # 2801
  • Shipping Weight 2.1 lbs

Product Details

Oil removal coalescing filter. Eliminate 99.9% or more of water and oil liquid aerosols and submicron particles. Compact metal with sight gauge. NPT size 1/2 inch. Maximum flow rate 32 CFM. Maximum pressure 150 PSI. Maximum temperature 65.6 degrees C. Height 7.90 inches. Width 2.36 inches.

Technical Specs

  • Item Compact
  • Bowl Material Metal with Sight Gauge
  • Max. Flow 32 cfm
  • Size Compact
  • Max. Temp. 150 Degrees F
  • Drain Type Manual
  • Overall Height 7.90"
  • Overall Width 2.36"
  • Bowl Size 4.1 oz.
  • Filter Rating 0.5 Microns
  • Max. Pressure 150 PSI
  • Pipe Size 1/2" NPT
  • Drain Port Size 1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list