Skip Content
FILTERBOX W/NEX-HD ARM 230V/3/60 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

FILTERBOX W/NEX-HD ARM 230V/3/60

NO BRAND NAME ASSIGNED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NED88000060
  • Mfr. Model # 88000060
  • UNSPSC # 23270000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Effective mobile unit for medium to heavy-duty welding and can withstand continuous welding. Consists of a basic filter unit that is equipped with the 8 inches diameter and 10 ft. long arm designed with external support to achieve maximum airflow.

Technical Specs

  • Item Filterbox

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list