Skip Content
FILTERBOX W/NEX-HD ARM 230V/1/60 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

FILTERBOX W/NEX-HD ARM 230V/1/60

NO BRAND NAME ASSIGNED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NED88000058
  • Mfr. Model # 88000058
  • UNSPSC # 23270000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Effective mobile unit for medium to heavy-duty welding and can withstand continuous welding. Consists of a basic filter unit that is equipped with the 8 inches diameter and 10 ft. long arm designed with external support to achieve maximum airflow.

Technical Specs

  • Item Filterbox

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List