Skip Content
Discontinued with Replacement
FILTERAIR LINE3/8 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

FILTERAIR LINE3/8 IN

WILKERSON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WKRM12-03BK00
  • Mfr. Model # M12-03BK00
  • UNSPSC # 40161504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs
Suggested Replacement Product
FILTERCOALESCING

Price: NA

Product Details

Oil removal coalescing filter. Eliminate 99.9% or more of water and oil liquid aerosols and submicron particles. Subcompact polycarbonate with guard. NPT size 3/8 inch. Maximum flow rate 30 CFM. Maximum pressure 150 PSI. Maximum temperature 51.7 degrees C. Height 6.85 inches. Width 2.00 inches.

Technical Specs

  • Item Subcompact
  • Bowl Material Polycarbonate with Guard
  • Max. Flow 30 cfm
  • Max. Temp. 125 Degrees F
  • Size Subcompact
  • Drain Type Manual
  • Overall Height 6.85"
  • Overall Width 2"
  • Pipe Size 3/8" NPT
  • Bowl Size 2 oz.
  • Max. Pressure 150 PSI
  • Drain Port Size 3/8"
  • Filter Rating 0.7 Microns

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list