FILTERAIR LINE3/8 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

FILTERAIR LINE3/8 IN

WILKERSON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WKRF18-03SK00
  • Mfr. Model # F18-03SK00
  • UNSPSC # 40161504
  • CATALOGUE PAGE # 2800
  • Shipping Weight 1.1 lbs

Product Details

General purpose filter. Remove impurities down to 5 microns. Note: Should not be located in areas subject to direct sunlight, direct impact, or temperature outside rated range. Incompatible with chlorinated hydrocarbons, ketones, esters, and certain alcohols. Not for use in air systems where compressors are lubricated with fire-resistant fluids such as phosphate ester or diester. Should not be used where strong acids or bases are present or in salt-laden atmospheres.

Technical Specs

  • Item Filter
  • Bowl Material Plastic
  • Max. Flow 98 CFM
  • Drain Type Manual
  • Max. Temp. 125 Degrees F
  • Overall Height 7.40"
  • Filter Media Sintered Polyethylene
  • Overall Width 2.36"
  • Pipe Size 3/8" NPT
  • Max. Pressure 150 PSI
  • Bowl Size 1.72 oz.
  • Drain Port Size 3/8"
  • Filter Rating 5 Microns
  • Size Compact

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list