Skip Content
FILTERAIR LINE1.5 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

FILTERAIR LINE1.5 IN

WILKERSON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WKRF35-0B000
  • Mfr. Model # F35-0B000
  • UNSPSC # 40161504
  • CATALOGUE PAGE # 2800
  • Shipping Weight 25.7 lbs

Product Details

General purpose filter. Remove impurities down to 5 microns. Note: Should not be located in areas subject to direct sunlight, direct impact, or temperature outside rated range. Incompatible with chlorinated hydrocarbons, ketones, esters, and certain alcohols. Not for use in air systems where compressors are lubricated with fire-resistant fluids such as phosphate ester or diester. Should not be used where strong acids or bases are present or in salt-laden atmospheres.

Technical Specs

  • Item Jumbo
  • Bowl Material Metal
  • Max. Flow 1050 cfm
  • Max. Temp. 150 Degrees F
  • Size Jumbo
  • Overall Height 19.07"
  • Overall Width 7.8"
  • Drain Type Manual
  • Pipe Size 1-1/2" NPT
  • Max. Pressure 150 PSI
  • Filter Rating 5 micron
  • Bowl Size 120 oz.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list