FILTERAIR LINE1/4 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

FILTERAIR LINE1/4 IN

WILKERSON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WKRM12-02BK00
  • Mfr. Model # M12-02BK00
  • UNSPSC # 40161504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.005 lbs

Product Details

Oil removal coalescing filter. Eliminate 99.9% or more of water and oil liquid aerosols and submicron particles. Subcompact polycarbonate with guard. NPT size 1/4 inch. Maximum flow rate 30 CFM. Maximum pressure 150 PSI. Maximum temperature 51.7 degrees C. Height 6.85 inches. Width 2.00 inches.

Technical Specs

  • Item Subcompact
  • Max. Flow 30 cfm
  • Max. Temp. 125 Degrees F
  • Bowl Material Polycarbonate with Guard
  • Size Subcompact
  • Drain Type Manual
  • Overall Height 6.85"
  • Overall Width 2"
  • Pipe Size 1/4" NPT
  • Max. Pressure 150 PSI
  • Bowl Size 2 oz.
  • Drain Port Size 1/4"
  • Filter Rating 0.7 Microns

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list