Skip Content
FILTER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FILTER

SPEEDAIRE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4ZL42
  • Mfr. Model # 4ZL42
  • UNSPSC # 40161516
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.25 lbs

Technical Specs

  • Drain Type Patented 1/4 Turn
  • Item Compressed Air Filter
  • Size Intermediate
  • Bowl Material Polycarbonate with Guard
  • Max. Temp. 125 Degrees F
  • Max. Flow 70 cfm
  • Filter Media Compressed Air
  • Overall Width 2.68"
  • Housing Material Aluminum
  • Overall Height 7.15"
  • Pipe Size 1/2" NPT
  • Max. Pressure 150 PSI
  • Bowl Size 3.5 oz.
  • Filter Rating 5 micron

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list