FILTER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FILTER

H2O ELIMINATOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WGDD-WR511H10
  • Mfr. Model # D-WR511H10
  • UNSPSC # 56111905
  • CATALOGUE PAGE # 3122
  • Shipping Weight 3.47 lbs

Product Details

Designed to remove water and particulate contamination that may exist in fuel, hydraulic, lube and oil systems. Filter removes solid contaminants in the same manner as normal spin-on filters.

Technical Specs

  • Type Spin-on Filters
  • Max. Flow GPM 50
  • Application Remove Water and Particulate Contamination That May Exist in Fuel, Hydraulic, Lube and Oil Systems
  • Features Remove Water and Particulate Contamination That May Exist in Fuel, Hydraulic, Lube and Oil Systems
  • Item Filter
  • Filter Rating (Microns) 10 dia. Nominal
  • Length 11"
  • Outside Dia. 5"
  • Max. Temp. (F) 250 Degrees
  • Thread Size 16
  • Filter Media Palmer Impregnated Cellulose
  • Max. Pressure (PSI) 200 PSI
  • NPT (In.) 1-1/2"-16 Thd
  • Seal Buna
  • Head Material Cast Aluminium

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list