Skip Content
FILTER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FILTER

STEWART WARNER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # STW82053
  • Mfr. Model # 82053
  • UNSPSC # 40151532
  • CATALOGUE PAGE # 3180
  • Shipping Weight 1.0 lbs

Product Details

Replacement Filter For 235A-D Pumps

Technical Specs

  • Item Replacement Filter For 235A-D Pumps

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list