FILTER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FILTER

PARKER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYE937399Q
  • Mfr. Model # 937399Q
  • UNSPSC # 40161515
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.7 lbs

Technical Specs

  • For Use With Mfr. No. 10MFP240SA10QB16151
  • Item Hydraulic Filter
  • Max. Flow GPM 10
  • Operating Pressure (PSI) 200
  • Microns 10
  • Package Quantity 1
  • Filter Media 10 Microns Microglass III
  • Filters Contaminants
  • Seal Nitrile
  • Fatigue Rating (PSI) 150
  • Housing Type Double

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list