Skip Content
FILTER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FILTER

BALDWIN FILTERS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BWNBF1382SP
  • Mfr. Model # BF1382SP
  • UNSPSC # 40161513
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.57 lbs

Technical Specs

  • Height 9-3/8"
  • Includes Drain/Sensor Port, Sensor Port Thread: 9/16-18, I. Gasket, O. Ring
  • Item Fuel Filter
  • Outside Dia. 4-1/4"
  • Width 4-1/4"
  • Description/Special Features Fuel/Water Separator Spin-on with Drain and Sensor Port
  • Air Filter Design Spin-On
  • Length 9-3/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list