Skip Content
FILTER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FILTER

INGERSOLL-RAND/ARO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AROF35221-400
  • Mfr. Model # F35221-400
  • UNSPSC # 40161505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.55 lbs

Technical Specs

  • Bowl Material Polycarbonate
  • Item Compressed Air Filter
  • Max. Flow 73 cfm
  • Max. Temp. 125 Degrees F
  • Size Compact
  • Drain Type Manual
  • Housing Material Aluminum
  • Filter Media Polycarbonate
  • Overall Height 6.16"
  • Pipe Size 1/4" NPT
  • Overall Width 2.24"
  • Max. Pressure 150 PSI
  • Bowl Size 1.3 oz.
  • Drain Port Size Push Type
  • Filter Rating 5 micron

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list