FILTER WRENCH I.D. 3-7/16 9-1/4IN L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

FILTER WRENCH I.D. 3-7/16 9-1/4IN L

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGF40M291
  • Mfr. Model # 40M291
  • UNSPSC # 27111714
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.07 lbs

Technical Specs

  • Application Removing Filter Bowls when Changing Filter Elements.
  • For Use With Fuel Filter
  • Item Filter Wrench
  • Length 9-1/4"
  • Material Nylon
  • Diameter 3- 7/16" (ID), 4- 5/8" (OD)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list