Skip Content
FILTER WR HD STRAP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FILTER WR HD STRAP

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRTFF278
  • Mfr. Model # FF278
  • UNSPSC # 27111714
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.57 lbs

Technical Specs

  • Capacity 9"
  • Item Heavy Duty Strap Wrench
  • Material Cordura
  • Type Oil Filter
  • Application Heavy-Duty Cordura Strap for High-torque Application Requirements.for 3/8" and 1/2" Ratchet or Breaker Bar Use Fits Large Oil Filters Up to 9" (228mm) Diameter
  • Length (In.) 6-19/32"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list