Skip Content
FILTER WATER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FILTER WATER

LUBER-FINER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LBFLFW4687
  • Mfr. Model # LFW4687
  • UNSPSC # 12160000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.52 lbs

Technical Specs

  • Height 5.78"
  • Item Coolant Filter
  • Outside Dia. 4.23"
  • Description/Special Features Spin-on Coolant Filter/ Standard Coolant Filters, Chemically Charged Coolant Filters, Chemically Charged "controlled Release Technology" Coolant Filters, Supplemental Coolant Additives, Laboratory Coolant Analysis.
  • Length 5.78"
  • Width 4.23"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list