Skip Content
FILTER WASHABLE POLY 2IN JR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FILTER WASHABLE POLY 2IN JR

DIVERSI TECH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DVTS-JR0005P
  • Mfr. Model # S-JR0005P
  • UNSPSC # 40161505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 25.0 lbs

Technical Specs

  • For Use With FRED-JR-015N1, FRED-JR-030N2, FRED-JR-030N4, FRED-JR-030N5
  • Application Spray Painting
  • Item Cartridge Filter
  • Package Quantity 1
  • Characteristics 99.7% @ 0.5 Micron

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list