FILTER VACUUM FULL CLOTH 16IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

FILTER VACUUM FULL CLOTH 16IN

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6H015
  • Mfr. Model # 6H015
  • UNSPSC # 47121607
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.9 lbs

Technical Specs

  • Item Polyester Full Cloth, 16" Diameter
  • For Use With Dayton Brand Utility Wet/Dry Canister Vacuum Cleaners with 16" Dia. Size Tanks
  • Material Polyester
  • Height 11"
  • Width 16"
  • Bag Type Full-Circumference Tank Filter
  • Reusable Reusable
  • Filter Type Cloth Filter

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list