Skip Content
FILTER VACUUM 5 MICRON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FILTER VACUUM 5 MICRON

SOLBERG

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4FY76
  • Mfr. Model # 4FY76
  • UNSPSC # 40161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.65 lbs

Technical Specs

  • Application Vacuum
  • Height (In.) 4-3/8
  • Filter Rating (Microns) 5
  • For Use with Blower No. VFC063P-1T, VFC084P-5T, VFC300P-5T, VFC300A-7W, VFC200P-5T, VFC200A-7W, VFD2, VFD2S, VFD3, VFD3S
  • Dia. (In.) 5-7/8
  • Item Filter Element
  • Inlet (In.) 1-1/4 (F)NPT
  • Material Carbon Steel
  • Max. Flow (CFM) 55
  • Efficiency Rating 99%
  • Type Standard Duty
  • Outlet (In.) 1 1/4 (F)NPT

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list