Skip Content
FILTER VACUUM 2IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FILTER VACUUM 2IN

SOLBERG

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6JD04
  • Mfr. Model # 6JD04
  • UNSPSC # 40161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 12.3 lbs

Technical Specs

  • Dia. (In.) 8-3/4
  • Application Printing Equipment, Vacuum Lifters, Food Packaging, Automation, Woodworking Equipment, Medical Suction Equipment, Soil Venting, Computer Chip Manufacturing and Pneumatic Conveying
  • For Use with Blower No. VFC600A-7W, VFC700A-7W
  • Height (In.) 10-1/4
  • Filter Rating (Microns) 5
  • Inlet (In.) 2 (F)NPT
  • Item Vacuum Filter
  • Material Carbon Steel
  • Max. Flow (CFM) 175
  • Outlet (In.) 2 (F)NPT
  • Efficiency Rating 99%
  • Type Standard Duty

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list