Skip Content
FILTER USE W/2HNP4,2HNP5.2HNP6 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FILTER USE W/2HNP4,2HNP5.2HNP6

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS2HNP7
  • Mfr. Model # 2HNP7
  • UNSPSC # 40161602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.47 lbs

Technical Specs

  • For Use With 2HNP4, 2HNP5, 2HNP6
  • Item Air Cleaning Filter
  • Nominal Height 12"
  • Nominal Width 16"
  • Nominal Depth 1"
  • Nominal Filter Size 12x16x1
  • Frame Included Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list