!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Discontinued with Replacement
INTERNAL TRANSMISSION CARTRIDGE, GASKET, SILVER, 20.09 X 6.27 X 31.29 CM, 453.59 G, FIBRE, METAL

INTERNAL TRANSMISSION CARTRIDGE, GASKET, SILVER, 20.09 X 6.27 X 31.29 CM, 453.59 G, FIBRE, METAL

FRAM

INTERNAL TRANSMISSION CARTRIDGE, GASKET, SILVER, 20.09 X 6.27 X 31.29 CM, 453.59 G, FIBRE, METAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
INTERNAL TRANSMISSION CARTRIDGE, GASKET, SILVER, 20.09 X 6.27 X 31.29 CM, 453.59 G, FIBRE, METAL

INTERNAL TRANSMISSION CARTRIDGE, GASKET, SILVER, 20.09 X 6.27 X 31.29 CM, 453.59 G, FIBRE, METAL

FRAM

https://catalogue.grainger.ca/2023?hybris=true
  • Item # FRMFT1237
  • Mfr. Model # FT1237
  • UNSPSC # 78181502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.4 lbs
Suggested Replacement Product
TRANSMISSION FILTER

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $54.26 / EACH

EHC: EHC :

Product Details

Prevent damage to your transmission with this internal transmission cartridge. A fibre-based gasket is included to prevent leaks. This silver cartridge is made of metal and weighs 453.59 grams. It measures 20.09 length x 6.27 width x 31.29 centimetres in height.

Technical Specs

  • Item Internal Trans Cartridge with Fibre Based Gasket

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list