FILTER TRANSMISSION OIL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

FILTER TRANSMISSION OIL

LUBER-FINER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LBFT615
  • Mfr. Model # T615
  • UNSPSC # 78181502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.86 lbs

Technical Specs

  • Height 3.34"
  • Item Transmission Oil Filter
  • Outside Dia. 3.07"
  • Description/Special Features Transmission Filter/ Offer An Extended Line of Cartridge, Spin-on and Pan-style Filters, are a Quick and Reliable Filter Replacement, Help Optimize Automatic Transmission Performance, Protect Vital Transmission Parts.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list