Skip Content
FILTER TRANSMISSION OIL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FILTER TRANSMISSION OIL

LUBER-FINER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LBFLH1145
  • Mfr. Model # LH1145
  • UNSPSC # 78181502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Technical Specs

  • Item Transmission Oil Filter
  • Height 3.57"
  • Outside Dia. 1.98"
  • Description/Special Features Cartridge Transmission Filter/ An Extended Line of Cartridge and Spin-on Style Filters, Filters Available for Low, Medium, and High-pressure Applications, Replacement Elements for a Wide Range of Manufacturers, Up to 98.7% Efficiency, Replacement Elements for Schroeder, Pall, Caterpillar, Hitachi, Komatsu, Racor and Others.
  • Length 3.57"
  • Width 1.98"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list