Skip Content
FILTER THROWAWAY POLY 20X25 12/CA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FILTER THROWAWAY POLY 20X25 12/CA

AEROSTAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLG10158A
  • Mfr. Model # 10158A
  • UNSPSC # 40161505
  • CATALOGUE PAGE # 1486
  • Shipping Weight 15.0 lbs

Product Details

Polyester throw-away air filter is constructed of thermally bonded multi denier fibers and thermally bonded to a heavy-duty chipboard frame and metal facing. Priced each, sold in full cartons. Nominal size (in.): 20 H x 25 W x 2 D.

Technical Specs

  • Item Throwaway Air Filter
  • Frame Type Heavy-duty Chipboard Frame
  • Standards Ul 900 Class 2
  • Nominal Width 25"
  • Nominal Height 20"
  • Max. Air Flow 300 fpm
  • Material Polyester
  • Nominal Depth 2"
  • Nominal Filter Size 20x25x2
  • Initial Resistance 0.08" WC
  • Final Resistance 0.5" WC
  • Frame Included Yes
  • Air Filter Media Type Polyester
  • Air Filter Frame Material Heavy-Duty Chipboard
  • Air Filter Item Throwaway Air Filter

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List