Skip Content
FILTER THROWAWAY POLY 16X20IN 12/CA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FILTER THROWAWAY POLY 16X20IN 12/CA

AEROSTAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLG10152A
  • Mfr. Model # 10152A
  • UNSPSC # 40161505
  • CATALOGUE PAGE # 1486
  • Shipping Weight 12.0 lbs

Product Details

Polyester throw-away air filter is constructed of thermally bonded multi denier fibers and thermally bonded to a heavy-duty chipboard frame and metal facing. Priced each, sold in full cartons. Nominal size (in.): 16 H x 20 W x 2 D.

Technical Specs

  • Item Throwaway Air Filter
  • Standards Ul 900 Class 2
  • Nominal Height 16"
  • Nominal Depth 2"
  • Max. Air Flow 300 fpm
  • Nominal Width 20"
  • Final Resistance 0.5" WC
  • Initial Resistance 0.08" WC
  • Nominal Filter Size 16x20x2
  • Frame Included Yes
  • Air Filter Item Throwaway Air Filter
  • Air Filter Frame Material Heavy-Duty Chipboard
  • Air Filter Media Type Polyester

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list