FILTER THROWAWAY POLY 12X24IN 12/CA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FILTER THROWAWAY POLY 12X24IN 12/CA

AEROSTAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLG10108A
  • Mfr. Model # 10108A
  • UNSPSC # 40161505
  • CATALOGUE PAGE # 1486
  • Shipping Weight 8.0 lbs

Product Details

Polyester throw-away air filter is constructed of thermally bonded multi denier fibers and thermally bonded to a heavy-duty chipboard frame and metal facing. Priced each, sold in full cartons. Nominal size (in.): 12 H x 24 W x 1 D.

Technical Specs

  • Item Throwaway Air Filter
  • Nominal Height 12"
  • Standards Ul 900 Class 2
  • Nominal Width 24"
  • Max. Air Flow 300 fpm
  • Nominal Depth 1"
  • Final Resistance 0.5" WC
  • Initial Resistance 0.04" WC
  • Nominal Filter Size 12x24x1
  • Frame Included Yes
  • Air Filter Frame Material Heavy-Duty Chipboard
  • Air Filter Item Throwaway Air Filter
  • Air Filter Media Type Polyester

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list