Skip Content
FILTER THROWAWAY F/GLS 20X25IN 12/C close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FILTER THROWAWAY F/GLS 20X25IN 12/C

AEROSTAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLG10054A
  • Mfr. Model # 10054A
  • UNSPSC # 40161505
  • CATALOGUE PAGE # 1486
  • Shipping Weight 12.5 lbs

Product Details

Fiberglass throw-away air filter is made of continuous glass fibers bonded together with thermo-sealing agent and thermally bonded to a heavy-duty chipboard frame and metal facing. Priced each, sold in full cartons. Nom. size (in.): 20H x 25W x 2D.

Technical Specs

  • Frame Type Heavy-duty Chipboard Frame
  • Nominal Height 20"
  • Item Throwaway Air Filter
  • Material Fibre Glass
  • Standards Ul 900 Class 2
  • Nominal Depth 2"
  • Nominal Width 25"
  • Max. Air Flow 300 fpm
  • Final Resistance 0.5" WC
  • Nominal Filter Size 20x25x2
  • Initial Resistance 0.08" WC
  • Frame Included Yes
  • Air Filter Frame Material Heavy-Duty Chipboard
  • Air Filter Media Type Fiberglass
  • Air Filter Item Throwaway Air Filter

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list