FILTER THROWAWAY F/GLS 20X25 12/CA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FILTER THROWAWAY F/GLS 20X25 12/CA

AEROSTAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLG10012A
  • Mfr. Model # 10012A
  • UNSPSC # 40161505
  • CATALOGUE PAGE # 1486
  • Shipping Weight 7.6 lbs

Product Details

Fiberglass throw-away air filter is made of continuous glass fibers bonded together with thermo-sealing agent and thermally bonded to a heavy-duty chipboard frame and metal facing. Priced each, sold in full cartons. Nom. size (in.): 20H x 25W x 1D.

Technical Specs

  • Item Throwaway Air Filter
  • Nominal Height 20"
  • Standards Ul 900 Class 2
  • Nominal Width 25"
  • Nominal Depth 1"
  • Max. Air Flow 300 fpm
  • Final Resistance 0.5" WC
  • Initial Resistance 0.04" WC
  • Nominal Filter Size 20x25x1
  • Frame Included Yes
  • Air Filter Frame Material Heavy-Duty Chipboard
  • Air Filter Item Throwaway Air Filter
  • Air Filter Media Type Fiberglass

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list