Skip Content
FILTER THROWAWAY F/GLS 20X20 12/CA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FILTER THROWAWAY F/GLS 20X20 12/CA

AEROSTAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLG10050A
  • Mfr. Model # 10050A
  • UNSPSC # 40161505
  • CATALOGUE PAGE # 1486
  • Shipping Weight 10.7 lbs

Product Details

Fiberglass throw-away air filter is made of continuous glass fibers bonded together with thermo-sealing agent and thermally bonded to a heavy-duty chipboard frame and metal facing. Priced each, sold in full cartons. Nom. size (in.): 20H x 20W x 2D.

Technical Specs

  • Frame Type Heavy-duty Chipboard Frame
  • Item Throwaway Air Filter
  • Standards Ul 900 Class 2
  • Material Fibre Glass
  • Nominal Height 20"
  • Nominal Depth 2"
  • Nominal Width 20"
  • Max. Air Flow 300 fpm
  • Final Resistance 0.5" WC
  • Nominal Filter Size 20x20x2
  • Initial Resistance 0.08" WC
  • Air Filter Item Throwaway Air Filter
  • Frame Included Yes
  • Air Filter Frame Material Heavy-Duty Chipboard
  • Air Filter Media Type Fiberglass

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List