Skip Content
FILTER THROWAWAY F/GLS 18X24 12/CA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FILTER THROWAWAY F/GLS 18X24 12/CA

AEROSTAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLG10052A
  • Mfr. Model # 10052A
  • UNSPSC # 40161505
  • CATALOGUE PAGE # 1486
  • Shipping Weight 13.0 lbs

Product Details

Fiberglass throw-away air filter is made of continuous glass fibers bonded together with thermo-sealing agent and thermally bonded to a heavy-duty chipboard frame and metal facing. Priced each, sold in full cartons. Nom. size (in.): 18H x 24W x 2D.

Technical Specs

  • Frame Type Heavy-duty Chipboard Frame
  • Item Throwaway Air Filter
  • Nominal Width 24"
  • Material Fibre Glass
  • Nominal Height 18"
  • Standards Ul 900 Class 2
  • Max. Air Flow 300 fpm
  • Nominal Depth 2"
  • Final Resistance 0.5" WC
  • Initial Resistance 0.08" WC
  • Nominal Filter Size 18x24x2
  • Frame Included Yes
  • Air Filter Frame Material Heavy-Duty Chipboard
  • Air Filter Media Type Fiberglass
  • Air Filter Item Throwaway Air Filter

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List