!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
DISPOSABLE AIR FILTER, UI 900 CLASS 2, 20 X 16 X 1 IN, FIBREGLASS, CA 12

DISPOSABLE AIR FILTER, UI 900 CLASS 2, 20 X 16 X 1 IN, FIBREGLASS, CA 12

AEROSTAR

DISPOSABLE AIR FILTER, UI 900 CLASS 2, 20 X 16 X 1 IN, FIBREGLASS, CA 12 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DISPOSABLE AIR FILTER, UI 900 CLASS 2, 20 X 16 X 1 IN, FIBREGLASS, CA 12

DISPOSABLE AIR FILTER, UI 900 CLASS 2, 20 X 16 X 1 IN, FIBREGLASS, CA 12

AEROSTAR

https://catalogue.grainger.ca/2023?hybris=true
  • Item # FLG10009A
  • Mfr. Model # 10009A
  • UNSPSC # 40161505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.45 lbs

Product Details

Keep your air clean with this fibreglass disposable air filter. It measures 20 x 16 x 1-inch and meets UI 900 Class 2 standards. It comes in a case of 12.

Technical Specs

  • Air Filter Item Disposable Air Filter
  • Media Material Fiberglass
  • Nominal Width 20 in
  • Standards Ul 900 Class 2
  • Nominal Filter Size 16x20x1
  • Nominal Height 16"
  • Nominal Depth 1 in
  • Item Throwaway Air Filter

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list