Skip Content
FILTER THROWAWAY F/GLS 14X25 12/CA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FILTER THROWAWAY F/GLS 14X25 12/CA

AEROSTAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLG10007A
  • Mfr. Model # 10007A
  • UNSPSC # 40161505
  • CATALOGUE PAGE # 1486
  • Shipping Weight 8.0 lbs

Product Details

Fiberglass throw-away air filter is made of continuous glass fibers bonded together with thermo-sealing agent and thermally bonded to a heavy-duty chipboard frame and metal facing. Priced each, sold in full cartons. Nom. size (in.): 14H x 25W x 1D.

Technical Specs

  • Item Throwaway Air Filter
  • Standards Ul 900 Class 2
  • Nominal Width 25"
  • Nominal Height 14"
  • Max. Air Flow 300 fpm
  • Nominal Depth 1"
  • Nominal Filter Size 14x25x1
  • Final Resistance 0.5" WC
  • Initial Resistance 0.04" WC
  • Air Filter Media Type Fiberglass
  • Air Filter Frame Material Heavy-Duty Chipboard
  • Air Filter Item Throwaway Air Filter
  • Frame Included Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list