Skip Content
FILTER THROWAWAY F/GLS 12X24 12/CA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FILTER THROWAWAY F/GLS 12X24 12/CA

AEROSTAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLG10004A
  • Mfr. Model # 10004A
  • UNSPSC # 40161505
  • CATALOGUE PAGE # 1486
  • Shipping Weight 3.8 lbs

Product Details

Fiberglass throw-away air filter is made of continuous glass fibers bonded together with thermo-sealing agent and thermally bonded to a heavy-duty chipboard frame and metal facing. Priced each, sold in full cartons. Nom. size (in.): 12H x 24W x 1D.

Technical Specs

  • Item Throwaway Air Filter
  • Standards Ul 900 Class 2
  • Nominal Width 24"
  • Nominal Height 12"
  • Nominal Depth 1"
  • Max. Air Flow 300 fpm
  • Initial Resistance 0.04" WC
  • Final Resistance 0.5" WC
  • Nominal Filter Size 12x20x1
  • Air Filter Frame Material Heavy-Duty Chipboard
  • Frame Included Yes
  • Air Filter Media Type Fiberglass
  • Air Filter Item Throwaway Air Filter

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list