Skip Content
FILTER TAP 10X10X1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FILTER TAP 10X10X1

AIR HANDLER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLG10105
  • Mfr. Model # 10105
  • UNSPSC # 40161505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.0 lbs

Technical Specs

  • Item Disposable Air Filter
  • Standards UL Class 2
  • Max. Temp. 150 Degrees F
  • Air Flow 300 fpm
  • MERV 6
  • Nominal Height 10"
  • Nominal Width 10"
  • Final Resistance 0.50" WC
  • Nominal Depth 1"
  • Initial Resistance 0.04" WC
  • Frame Included Yes
  • Air Filter Frame Material Heavy-Duty Chipboard
  • Air Filter Media Type Polyester
  • Air Filter Item Disposable Air Filter

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list