FILTER SYSTEMS,3/4 IN NPT,1 CARTRID close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

FILTER SYSTEMS,3/4 IN NPT,1 CARTRID

PENTEK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1ECT6
  • Mfr. Model # 1ECT6
  • UNSPSC # 40161502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.5 lbs

Technical Specs

  • Item Filter System
  • Cartridges Required 1
  • Standards NSF 53
  • Housing Material Polypropylene
  • Includes Housing, Cartridge, Wrench, Meter And Mounting Bracket Cap
  • Head Material Polypropylene
  • Colour Blue and Black
  • Flow Rate 1 gpm
  • Max. Temp. 100 Degrees F
  • Microns 0.15
  • Connection 3/4" NPT
  • Overall Width 5-3/4"
  • Reduces Bacterial and Cyst
  • Overall Height 13-1/4"
  • Max. Pressure 90 PSI
  • Sub-Category Drop-in Cartridge Filter Systems
  • Pressure Drop 11 PSI
  • With Gauge/Without Gauge Without Gauge
  • Number of Cartridges Required 1
  • Service Life 600 gal.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list