Skip Content
FILTER SYSTEM,QUICK CHANGE,3/8INPUS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

FILTER SYSTEM,QUICK CHANGE,3/8INPUS

PENTEK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1ECT1
  • Mfr. Model # 1ECT1
  • UNSPSC # 40161502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.25 lbs

Technical Specs

  • Includes Head, Bracket And CGAC Cartridge
  • Item Filter System
  • Microns 50
  • Cartridges Required 1
  • Filter Media Granular Carbon
  • Head Material Polypropylene
  • Housing Material Polypropylene
  • Reduces Chlorine, Taste And Odor
  • Colour White
  • Flow Rate 0.5 gpm
  • Max. Temp. 225 Degrees F
  • Connection 3/8" Push Connect
  • Overall Height 11-5/8"
  • Overall Width 2-7/8"
  • Pressure Drop 1 PSI
  • Max. Pressure 150 PSI
  • Service Life 500 gal.
  • With Valve/Without Valve Without Valve
  • Sub-Category Direct Connect Cartridge Filter Systems
  • Number of Cartridges Required 1
  • With Gauge/Without Gauge Without Gauge

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list