Skip Content
FILTER SYSTEM,QUICK CHANGE,3/8INPUS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

FILTER SYSTEM,QUICK CHANGE,3/8INPUS

PENTEK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1ECR8
  • Mfr. Model # 1ECR8
  • UNSPSC # 40161502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.35 lbs

Technical Specs

  • Includes Head, Bracket And CBR Cartridge
  • Item Filter System
  • Cartridges Required 1
  • Housing Material Polypropylene
  • Filter Media Carbon Block
  • Microns 0.5
  • Standards NSF 53
  • Reduces Chlorine, Taste And Odor
  • Head Material Polypropylene
  • Flow Rate 0.5 gpm
  • Colour White
  • Max. Temp. 225 Degrees F
  • Connection 3/8" Push Connect
  • Overall Height 11-5/8"
  • Overall Width 2-7/8"
  • Pressure Drop 1 PSI
  • Max. Pressure 150 PSI
  • Sub-Category Direct Connect Cartridge Filter Systems
  • Service Life 500 gal.
  • With Valve/Without Valve Without Valve
  • Number of Cartridges Required 1
  • With Gauge/Without Gauge Without Gauge

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list