FILTER SYSTEM,QUICK CHANGE,1/4INPUS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

FILTER SYSTEM,QUICK CHANGE,1/4INPUS

PENTEK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1ECR9
  • Mfr. Model # 1ECR9
  • UNSPSC # 40161502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.25 lbs

Technical Specs

  • Cartridges Required 1
  • Includes Head, Bracket And CGAC Cartridge
  • Item Filter System
  • Filter Media Granular Carbon
  • Microns 50
  • Housing Material Polypropylene
  • Reduces Chlorine, Taste And Odor
  • Head Material Polypropylene
  • Flow Rate 0.5 gpm
  • Colour White
  • Max. Temp. 225 Degrees F
  • Connection 1/4" Push Connect
  • Overall Height 11-5/8"
  • Overall Width 2-7/8"
  • Sub-Category Direct Connect Cartridge Filter Systems
  • Max. Pressure 150 PSI
  • Pressure Drop 1 PSI
  • Service Life 500 gal.
  • With Gauge/Without Gauge Without Gauge
  • With Valve/Without Valve Without Valve
  • Number of Cartridges Required 1

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list