!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
POCKET AIR FILTER, 12 X 24 X 10 IN, MERV 9, SYNTHETIC, 3 POCKETS

POCKET AIR FILTER, 12 X 24 X 10 IN, MERV 9, SYNTHETIC, 3 POCKETS

AEROSTAR

POCKET AIR FILTER, 12 X 24 X 10 IN, MERV 9, SYNTHETIC, 3 POCKETS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
POCKET AIR FILTER, 12 X 24 X 10 IN, MERV 9, SYNTHETIC, 3 POCKETS

POCKET AIR FILTER, 12 X 24 X 10 IN, MERV 9, SYNTHETIC, 3 POCKETS

AEROSTAR

https://catalogue.grainger.ca/2023?hybris=true
  • Item # FLG1035662
  • Mfr. Model # 1035662
  • UNSPSC # 40161505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

This pocket air filter with three pockets has a nominal size of 12 width x 24 height x 10 inches depth. The MERV 9 filter has an efficiency of 40 to 45% and meets the UL Class 2 standard. It is made with synthetic media.

Technical Specs

  • Air Filter Item Pocket Air Filter
  • Nominal Filter Size 24x12x10
  • Filter Efficiency - Air Filters 40% to 45%
  • Media Area 12 sq. ft.
  • Initial Resistance @ 300 fpm 0.40 in wc
  • Nominal Height 24 in
  • Nominal Depth 10 in
  • Style - Air Filters Pocket
  • Performance Rating MERV 9
  • Number of Pockets 3
  • Filters Out Auto Emission Particulates, Coal Dust, Humidifier Dust, Lead Dust, MERV 9-12 Legionella, Milled Flour, Nebulizer Droplets
  • Initial Resistance @ 500 fpm 0.40 in wc
  • Nominal Width 12 in
  • Item Pocket Air Filter

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list