Skip Content
FILTER STITCHED POCKET 45PCT 6/CA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FILTER STITCHED POCKET 45PCT 6/CA

AEROSTAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLG92021
  • Mfr. Model # 92021
  • UNSPSC # 40161505
  • CATALOGUE PAGE # 1488
  • Shipping Weight 18.0 lbs

Product Details

Synthetic soniq 6 pocket air filter is layered and blended polypropylene fibers, high-density polypropylene backing, galvanized steel header and dual stage filtration. 40-45% filter efficiency, media area 48 sq. ft. Nominal size (in.): 24H x 24W x 22D.

Technical Specs

  • Capacity CFM 2000 cfm
  • Item Pocket Filters
  • Air Flow Open Throat Design
  • Max. Temp. 150 Degrees F
  • Number of Pockets 6
  • Standards UL Class 2
  • Frame Material Steel
  • MERV 9
  • Nominal Height 24"
  • Nominal Width 24"
  • Nominal Depth 22"
  • Media Area 48 sq. ft.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list