FILTER SPIN-ON LUBE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FILTER SPIN-ON LUBE

BALDWIN FILTERS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BWNBD7509
  • Mfr. Model # BD7509
  • UNSPSC # 40161504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.067 lbs

Technical Specs

  • Includes Venturi-Type Cone, Vamac I Gasket
  • Item Lube Filter
  • Height 11-25/32"
  • Length 11-25/32"
  • Outside Dia. 4-11/16"
  • Width 4-11/16"
  • Description/Special Features High Velocity Dual-Flow Lube Spin-on
  • Air Filter Design Spin-On

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list