Skip Content
FILTER/SILENCER INLET close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FILTER/SILENCER INLET

SOLBERG

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4FY36
  • Mfr. Model # 4FY36
  • UNSPSC # 40161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.8 lbs

Technical Specs

  • (M)NPT Outlet (In.) 1/2
  • Filter Rating (Microns) 2
  • For Use With Mfr. No. SS5 Bare
  • Dia. (In.) 4-1/8
  • Item Air Compressor Filter/Silencer
  • Height (In.) 4-1/8
  • Max. Flow (CFM) 12
  • Outlet (In.) 1/2 (M)NPT
  • Temp. Range (F) -15 to 220
  • Design Silencer Tube
  • Filter Efficiency (%) 99
  • Filter Media Paper
  • Noise Reduction Rating NRR (dB) 5 to 15
  • Housing Material Carbon Steel
  • Nipple Length (In.) 7/8

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list