Skip Content
FILTER/SILENCER,INLET close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FILTER/SILENCER,INLET

SOLBERG

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4FY32
  • Mfr. Model # 4FY32
  • UNSPSC # 40161505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.07 lbs

Technical Specs

  • For Use With -
  • (M)NPT Outlet (In.) 1/2
  • Filter Rating (Microns) 2
  • Item Air Compressor Filter/Silencer
  • Height (In.) 2-1/4
  • Max. Flow (CFM) 8
  • Dia. (In.) 2-5/8
  • Temp. Range (F) -15 to 220
  • Design Silencer Tube
  • Filter Efficiency (%) 99
  • Filter Media Paper
  • Housing Material Glass Reinforced Nylon
  • Nipple Length (In.) 1/2
  • Outlet (In.) 1/2 (M)NPT

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list