FILTER SILENCER,1 (M)NPT,55 MAX CFM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FILTER SILENCER,1 (M)NPT,55 MAX CFM

SOLBERG

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5JPZ9
  • Mfr. Model # 5JPZ9
  • UNSPSC # 27131609
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.11 lbs

Technical Specs

  • Height (In.) 6-5/8
  • Inlet/Outlet (In.) -
  • For Use With -
  • Filter Rating (Microns) 5
  • Dia. (In.) 6
  • Item Filter Silencer
  • Length (In.) -
  • Design Silencer Tube
  • Max. Flow (CFM) 55
  • Temp. Range (F) -15 to 220
  • Outlet (In.) 1 (M)NPT
  • Filter Efficiency (%) Over 99
  • Filter Media Polyester
  • Housing Material Carbon Steel
  • Noise Reduction Rating NRR (dB) 5 to 15
  • Nipple Length (In.) 1-1/2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list