FILTER/SILENCER,1 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FILTER/SILENCER,1 IN

SOLBERG

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4Z680
  • Mfr. Model # 4Z680
  • UNSPSC # 40161505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.0 lbs

Technical Specs

  • (M)NPT Outlet (In.) 1
  • Dia. (In.) 6
  • Filter Rating (Microns) 5
  • For Use With Mfr. No. 1WF25, 2340N5, 2340N5, 2340N5, TS5 Bare, 2340, 2340L5, 2340L5, 2340L5, 2475N7.5, 2475N7.5, 2475N7.5, 2545, 2475, TS7, VFC200P-5T, VFC200A-7W
  • Height (In.) 4
  • Item Air Compressor Filter/Silencer
  • Max. Flow (CFM) 35
  • Outlet (In.) 1 (M)NPT
  • Design Silencer Tube
  • Filter Efficiency (%) 99
  • Filter Media Polyester
  • Temp. Range (F) -15 to 220
  • Noise Reduction Rating NRR (dB) 5 to 15
  • Housing Material Carbon Steel
  • Nipple Length (In.) 1-1/2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list