Skip Content
FILTER/SILENCER 1.5IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FILTER/SILENCER 1.5IN

SOLBERG

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4Z682
  • Mfr. Model # 4Z682
  • UNSPSC # 40161505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.25 lbs

Technical Specs

  • Dia. (In.) 6
  • Filter Rating (Microns) 5
  • (M)NPT Outlet (In.) 1-1/2
  • For Use With Mfr. No. VFC400P-5T, VFC400A-7W, VFC500A-7W, VFD4, VFD41, VFD41S, VFD42, VFD42S, 7100, 7100E15, 7100E15
  • Height (In.) 6-5/8
  • Item Air Compressor Filter/Silencer
  • Outlet (In.) 1-1/2 (M)NPT
  • Temp. Range (F) -15 to 220
  • Max. Flow (CFM) 85
  • Design Silencer Tube
  • Noise Reduction Rating NRR (dB) 5 to 15
  • Housing Material Carbon Steel
  • Filter Efficiency (%) 99
  • Filter Media Polyester
  • Nipple Length (In.) 1-1/2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list