Skip Content
FILTER SILENCER, 1/4 MPT OUTLET close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

FILTER SILENCER, 1/4 MPT OUTLET

SOLBERG

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SBEFS04-025
  • Mfr. Model # FS04-025
  • UNSPSC # 40161505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Technical Specs

  • Dia. (In.) 2-1/2
  • Height (In.) 2-3/4
  • Temp. Range (F) -15 to 220
  • Item Silencer Tube, Carbon Steel Housing
  • Outlet (In.) 1/4 (M)NPT
  • Noise Reduction Rating NRR (dB) 5 to 15
  • Max. Flow (CFM) 4
  • (M)NPT Outlet (In.) 1/4
  • Nipple Length (In.) 5/8

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list