FILTER SILENCER 1-1/4 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FILTER SILENCER 1-1/4 IN

SOLBERG

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4Z681
  • Mfr. Model # 4Z681
  • UNSPSC # 40161505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.3 lbs

Technical Specs

  • (M)NPT Outlet (In.) 1-1/4
  • Dia. (In.) 6-1/8
  • Height (In.) 6-5/8
  • Filter Rating (Microns) 5
  • Item Air Compressor Filter/Silencer
  • For Use With Mfr. No. 2545K10V, 2545K10V, 2545K10V, 4M104, 5KCP39FGM599T, 2545E10V, TS15, VFC084P-5T, VFC200P-5T, VFC300P-5T, VFC063P-1T, VFC200A-7W, VFC300A-7W, VFD2, VFD2S, VFD3, VFD3S
  • Max. Flow (CFM) 70
  • Filter Efficiency (%) 99
  • Outlet (In.) 1-1/4 (M)NPT
  • Temp. Range (F) -15 to 220
  • Filter Media Polyester
  • Design Silencer Tube
  • Housing Material Carbon Steel
  • Noise Reduction Rating NRR (dB) 5 to 15
  • Nipple Length (In.) 1-5/8

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list