FILTER SGL HDR MERV14 20X24X4 3/CA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FILTER SGL HDR MERV14 20X24X4 3/CA

AEROSTAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLG21623
  • Mfr. Model # 21623
  • UNSPSC # 40161505
  • CATALOGUE PAGE # 1488
  • Shipping Weight 12.0 lbs

Product Details

FILTER SGL HDR MERV14 20X24X4 3/CA

Technical Specs

  • Actual Width 19-3/8"
  • Max. Temp. 150 Degrees F
  • Frame Type Plastic Frame
  • Item GEO Pleat
  • Standards ASHRAE 52.2
  • MERV 14
  • Nominal Height 24"
  • Nominal Width 20"
  • Nominal Depth 4"
  • Actual Depth 3-3/4"
  • Actual Height 23-3/8"
  • Final Recommended Resistance 1.5 in. wg
  • Frame Included Yes
  • Air Filter Type Antimicrobial Pleated Filter

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list